Buy more than* S$200* and get FREE SHIPPING

LEGETOLEX

4.85 (13)
Adhesive Force (N/25mm)
94.1
Adhesive
Rubber-based
Tape Thickness (mm)
1.5
Tape Length (m)
0.5
Base Material
Aluminum sheet
Tape Width (mm)
480
Weight (g)
500
Color
Silver
TRUSCO Part Number
362-1154
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 D300K 39541941 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
13 Customer Reviews
The reviews are automatic translation.
Prevention of abnormal noise
4
From Japan
On 2017-12-20 08:22:20
As I have used before, I also purchased because it is easy to use because it is large in size and easy to use.
This review is about item#39541941.
Automotive deadening
5
From Japan
On 2017-10-16 14:47:35
There are many similar products, but overwhelmingly superior in terms of ease of construction and price.
This review is about item#39541941.
Car maintenance
5
From Japan
On 2017-09-20 18:56:38
The price was attractive and I bought it. I am satisfied with great success in car maintenance.
This review is about item#39541941.
For vibration damping of passenger cars
5
From Japan
On 2016-07-16 00:33:53
Although it is used for deadening of passenger cars, it can be used with confidence.
This review is about item#39541941.
Vibration control of car
5
From Japan
On 2016-05-24 09:33:54
In order to reduce the road noise of the car, we first tried to stick it inside the tire house and outside the fender liner. The noise of the road surface called "go" changed to a low sound quality that was felt as a go, and the volume was also reduced, so there was an effect. Because there is adhesive strength, it was attached with a simple cleaning of the degree of water wiping firmly. It also holds down the entire board surface firmly so as to correspond to fine asperities as well. By the way, the same product was sold also in the home center in the neighborhood. For those who want to use in large quantities, let's investigate those with an area of ​​1/4 size at about 1.5 times the amount. Monotaro san, it is recommended.
This review is about item#39541941.
Reducing wind noise of the hood on the outer wall of the house
5
From Japan
On 2016-01-27 15:44:40
Because the rain sound of the hood of the 24-hour ventilation opening in the residential bedroom and the wind noise were amazing, it was lining the inside of the hood Effects I was sickened
This review is about item#39541941.
Vibration control of car · silent
5
From Japan
On 2015-12-06 23:32:56
We performed the entire surface inside the door outer panel and inside the floor panel. Shearing It is easy to adjust the size appropriately according to the place of use. There is no peeling even with good adhesion and without degreasing. Because it is flexible, it can be applied neatly to irregular surfaces. Although it is the important vibration damping and silent sound, this has individual differences (subjectivity) but apparently it is not comparable to before construction. (For example, a mini car with an iron plate burned out would be about the same as the quietness of a luxury passenger car class if it says in the meantime.) Incidentally, this time it took effect on a light wagon car, but we used 8 cards. Even if you do not use any other soundproofing materials or other like this, you will not mind vibrations or external noises.
This review is about item#39541941.
Damping material of car body
5
From Japan
On 2015-05-07 15:17:25
I put it on the luggage, but I think that it is lightweight when using it over a wide range. I think that I will also use it for damping the roof.
This review is about item#39541941.
Car repair
4
From Japan
On 2015-04-15 20:01:29
Good
This review is about item#39541941.
Sound insulation
5
From Japan
On 2014-10-07 23:00:42
There is considerable effect. The sound has run out.
This review is about item#39541941.

Related Products