Buy more than* S$200* and get FREE SHIPPING

Petrolatum Anti-Corrosion Tape

Caution
Cutter is necessary for cutting.
Purpose
For anti rust and corrosion proof of special disaster-prevention area like complex, etc.
Tensile Strength (N/25mm)
79
Tape Thickness (mm)
1.1
Operating Temperature Range (deg C)
-5 to 65
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adhesive Power (N/10mm) Tape Length (m) Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adhesive Power (N/10mm) Tape Length (m) Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-7090 - - Petrolatum Nonwoven fabric 100 1740 Brown 1Roll 1 59HN-100 39540085 48.99 SGD
In stock
377-7103 12 10 Petrolatum-based Nonwovenfabric 50 870 Yellowish Brown 1Roll 1 59HN-50 39540094 25.99 SGD
In stock
ADD TO CART

Related Products