Buy more than* S$200* and get FREE SHIPPING

PTFE Adhesive Tape

Caution
Teflon is the registered trademark of Du Pont-Mitsui Fluorochemicals. Snap off knife is required to cut it.
Purpose
Manufacturing process of electronic parts and device. Other, applications sensitive to static electricity.
Adhesive Power (N/10mm)
4
Continuous Use Temperature (deg C)
-60 to 200
Adhesive
Silicone series
Tape Thickness (mm)
0.13
Base Material
Conductive carbon input Teflon (PTFE)
Color
Black
...see all>
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Tensile Strength (N/10mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Tensile Strength (N/10mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 160 391-4151 1Roll 1 AGB-100 39541835 30.99 SGD
Shipped after 2018-02-26
- 25 160 391-4160 1Roll 1 AGB-100 39541844 58.99 SGD
Shipped after 2018-02-26
10 50 160 (thickness 0.13mm) 391-4178 1Roll 1 AGB-100 39541853 119.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products