Buy more than* S$200* and get FREE SHIPPING

Line Tape, "Line Pro"

5.00 (1)
Caution
Cutter is necessary for cutting.
Purpose
For indoor use. For the place where truck and heavy products go through frequently in the plant. For the place where get wet with water and oil frequently.
Adhesive Force (N/50mm)
20
Adhesive
Rubber-based
Tape Width (mm)
50
Specification
Both ends tapered structure with small level difference
...see all>
Product Options
ADD TO CART
Tape Thickness (mm) Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Thickness (mm) Tape Length (m) Base Material Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 10 Polyvinyl chloride (PVC) 880 Yellow / Black 391-3252 1Roll 1 LP310 39542133 82.70 SGD
In stock
1.0 30 PVC (Poly Vinyl Chloride) 2800 Yellow/Black 391-3261 1Roll 1 LP330 39542142 249.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Eliminate steps on the floor
5
From Japan
On 2017-10-21 12:53:50
I think that it is easy to use if the width is a bit wider a little because it's a bit narrow.
This review is about item#39542133.

Related Products