Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PYOLAN Non Slip Tape

5.00 (1)
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
6.4
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
25
Base Material
Polyethylene cross
Tape Width (mm)
50
Color
White
TRUSCO Part Number
391-4062
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NS10WH50MM 39542237 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slip stop on roller conveyor
5
From Japan
On 2015-11-04 16:35:34
It is cheap and good.
This review is about item#39542237.

Related Products