Buy more than* S$200* and get FREE SHIPPING

Phosphorescent Tape

5.00 (2)
Tensile Strength (50 mm /N )
300
Adhesive Force (N/25mm)
30
Adhesive Power (N/10mm)
12
Holding Power (mm)
0.4
Tuck (ball No.)
20
Adhesive
Acrylic
Tape Thickness (mm)
0.3
Tape Length (m)
10
Base Material
Luminous layer / cross
Tape Width (mm)
20
Color
Green
TRUSCO Part Number
362-0832
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TK30GR 39542246 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for emergency indication at power failure, overhead alert etc.
5
From Japan
On 2016-10-17 17:22:10
Summer, how about when the temperature goes up? Something like sticky melting, would it be awful? I feel like it.
This review is about item#39542246.
Dark places
5
From Japan
On 2014-04-11 19:23:16
It is good to have a different thickness that is very good to be broken by hand
This review is about item#39542246.

Related Products