Buy more than* S$200* and get FREE SHIPPING

Grip Tape

5.00 (1)
Purpose
For grips of tool, machinery operating lever, and handle of platform truck.
2014 TRUSCO Published Page
2-0743
Adhesive
Acrylic
Tape Thickness (mm)
0.5
Tape Length (m)
0.97
Base Material
Nitrile rubber
Tape Width (mm)
30
Weight (g)
23
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 384-1359 End tape wound 1Roll 1 TGP-970BK 39542325 7.99 SGD
Shipped after 2018-04-23
Orange 384-1375 End tape wound 1Roll 1 TGP-970OR 39542307 7.99 SGD
Shipped after 2018-04-23
Yellow 384-1383 End tape for wrapping 1Roll 1 TGP-970Y 39542291 7.99 SGD
Shipped after 2018-04-23
Green 384-1367 End tape wound 1Roll 1 TGP-970GN 39542316 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool grip
5
From Japan
On 2013-05-16 19:24:38
I like the texture with rough surface. It's about dry # 600 paper. The length is enough for one piece (book) to be wrapped around the part that one hand hammer grips. By the way, the grip tape of "Ohuechi" has a higher anti-slip effect, but it feels like "getting wet and sticking". Thickness and touch are personal preferences. It would not be good if the effect was high.
This review is about item#39542325.

Related Products