Buy more than* S$200* and get FREE SHIPPING

Non Slip Tape, Outdoor, Wide Type

4.33 (3)
Caution
Cutter is necessary for cutting.
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
147
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Abrasive Grain
Silicon carbide, aluminum oxide
Base Material
Aluminum foil
Tape Width (mm)
150
...see all>
Product Options
ADD TO CART
Tape Length (m) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 Black - 1Roll 1 TNS15010 39542413 149.99 SGD
In stock
5 Gray 359-6656 1Roll 1 TNS150 39542447 77.99 SGD
In stock
- Yellow 359-6427 1Roll 1 TNS15010 39542404 149.99 SGD
In stock
5 Green 359-6621 1Roll 1 TNS150 39542474 77.99 SGD
In stock
5 Bordeaux 359-6648 1Roll 1 TNS150 39542431 79.99 SGD
Shipped after 2018-04-24
5 Yellow 359-6630 1Roll 1 TNS150 39542456 78.99 SGD
Shipped after 2018-04-24
- Bordeaux 359-6435 1Roll 1 TNS15010 39542386 149.99 SGD
Shipped after 2018-04-24
5 Black 359-6613 1Roll 1 TNS150 39542465 77.99 SGD
In stock
10 Gray 359-6443 1Roll 1 TNS15010 39542395 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I put it because the entrance tile slides when it is rainy.
5
From Japan
On 2017-11-09 18:45:50
Because it is 7.5 in the vertical half, I cut it at 7.5 × 7.5 and pasted it on the tile, I pasted it very beautifully. I could relieve because it does not slide at all.
This review is about item#39542465.
External repair
3
From Japan
On 2016-09-30 19:32:53
Thank you for your prompt response. It was affordable as well.
This review is about item#39542395.
Factory floor
5
From Japan
On 2013-08-16 18:01:09
Although it used for the first time, it was easy to use and user-friendliness was good. I could adequately bond without special glue. It would be nice if we had a more wide type. For the moment this product is a place to pass.
This review is about item#39542413.

Related Products