Buy more than* S$200* and get FREE SHIPPING

Non-Slip Tape, Outdoor

5.00 (3)
Caution
Cutter is necessary for cutting.
Purpose
Outdoor use. In the location where is slippery with oil or water (general location to walk barefoot outside).
Tape Length (mm)
610
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
147
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Abrasive Grain
Silicon carbide, aluminum oxide
Base Material
Aluminum foil
Tape Width (mm)
150
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 359-6575 1Box(5Sheet) 1 TNS150610GN 39542526 67.99 SGD
In stock
Bordeaux 359-6591 1Box(5Sheet) 1 TNS150610E 39542483 62.99 SGD
In stock
Gray 359-6605 1Box(5Sheet) 1 TNS150610GY 39542492 64.99 SGD
In stock
Yellow 359-6583 1Box(5Sheet) 1 TNS150610Y 39542501 64.99 SGD
In stock
Black 359-6567 1Box(5Sheet) 1 TNS150610BK 39542517 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Stairway slip
5
From Japan
On 2017-04-29 14:46:35
It's easy to stick and easy to cut beforehand. I was saved because it came soon.
This review is about item#39542517.
As a nonskid of the staircase of the house and as a slip of the entrance pouch.
5
From Japan
On 2015-08-26 23:50:08
Because it is wide, its use expands. It is a product with no problems as a non-slip product. In the case of continuing tensioning, it seems that the corners are rounded off as usual, so you do not necessarily need to take round corners?
This review is about item#39542483.
Antiskid for aerial work vehicles
5
From Japan
On 2015-04-26 14:53:19
Length and width are moderate and easy to stick. It will be saved if it is a little cheaper.
This review is about item#39542517.

Related Products