Buy more than* S$200* and get FREE SHIPPING

Non-Slip Tape, Outdoor

4.00 (3)
Caution
Cutter is necessary for cutting.
Purpose
Outdoor use. In the location where is slippery with oil or water (general location to walk barefoot outside).
Tape Length (mm)
40
Adhesive Force (N/25mm)
20
Tensile Strength (N/25mm)
147
Mass (per box)(g)
200
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Abrasive Grain
Silicon carbide, aluminum oxide
Tape Length (m)
40
Base Material
Aluminum foil
Tape Width (mm)
40
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 359-6478 1Box(50Sheet) 1 TNS-4040Y 39542553 17.99 SGD
Shipped after 2018-01-22
Green 359-6460 1Box(50Sheet) 1 TNS-4040GN 39542571 17.99 SGD
Shipped after 2018-01-22
Engineering 359-6486 1Box(50Sheet) 1 TNS-4040E 39542535 17.99 SGD
Shipped after 2018-01-22
Gray 359-6494 1Box(50Sheet) 1 TNS-4040GY 39542544 17.99 SGD
Shipped after 2018-01-22
Black 359-6451 1Box(50Sheet) 1 TNS-4040BK 39542562 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Anti-slip and step warning on tiled stairs
4
From Japan
On 2017-10-17 15:52:10
I liked being cut and having rounded corners I bought it. It was easy to install. After that it is how durable it is.
This review is about item#39542553.
Tile slip prevention
3
From Japan
On 2017-06-02 18:48:33
I did not check the size well, but it was small.
This review is about item#39542544.
Slip non slip
5
From Japan
On 2017-05-18 15:48:42
I felt familiar with the ground, so I was able to do it as I thought.
This review is about item#39542544.

Related Products