Buy more than* S$200* and get FREE SHIPPING

Line Tape, Indoor

Caution
Cutter is necessary for cutting.
Purpose
Indoor use. Guide sign line in the factory, parking lot, hospital, etc.
Tensile Strength (N/20mm)
75
Adhesive Power (N/10mm)
9.5
Adhesive
Rubber-based
Tape Thickness (mm)
0.16
Tape Length (m)
50
Base Material
Polyolefin
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
359-9566 Yellow 1Roll 1 TLT50EAY 39542632 46.78 SGD
In stock
359-9558 White 1Roll 1 TLT50EAW 39542641 46.78 SGD
In stock
ADD TO CART

Related Products