Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Tape Transparent Outdoor, Roll Type

4.50 (6)
Adhesive Force (N/25mm)
32
Tensile Strength (N/25mm)
383
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Abrasive Grain
Aluminum oxide
Base Material
Polyester film
Type
Roll type
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Tape Length (m) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent 359-6559 - 150 1Roll 1 TNTS15010 39542711 179.99 SGD
In stock
Clear 359-6524 5 150 1Roll 1 TNTS1505 39542727 91.99 SGD
In stock
Clear 359-6516 5 100 1Roll 1 TNTS1005 39542702 61.99 SGD
In stock
Clear 359-6541 10 100 1Roll 1 TNTS10010 39542693 119.99 SGD
In stock
Clear 359-6532 10 50 1Roll 1 TNTS5010 39542745 58.99 SGD
In stock
Clear 359-6508 5 50 1Roll 1 TNTS505 39542754 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Front door and non-slip
5
From Japan
On 2018-01-20 16:02:02
There are 2 steps of stairs at the entrance It is like a beige in an incomprehensible color I was troubled with the tape to paste. If this is done it will be a slip stop without spoiling the appearance Very good.
This review is about item#39542754.
Non-slip floor (made of iron)
2
From Japan
On 2017-06-04 13:33:05
Because the floor may get wet and slip, I applied a non slip tape, but it comes off from the end of the tape where the steam goes up. For that purpose, it is necessary to use it with another adhesive.
This review is about item#39542693.
On the entrance stairs
5
From Japan
On 2016-07-11 17:47:21
I was looking for a transparent thing so it was good.
This review is about item#39542745.
To the slip of the entrance
5
From Japan
On 2015-04-16 14:39:22
I feel a little expensive, but it is hard to peel off and the anti-slip effect is outstanding.
This review is about item#39542745.
Cleat
5
From Japan
On 2014-12-25 21:57:03
Used as a polished flat plate. It was easy to work with good workability.
This review is about item#39542745.
Tile stairway from the road to the entrance
5
From Japan
On 2014-12-10 09:45:43
I ran around several home centers, but I found it without searching transparent type. The price was cheaper than the equivalent colored product in the home center, and the finishing after pasting was also very satisfied very much.
This review is about item#39542754.

Related Products