Buy more than* S$200* and get FREE SHIPPING

Soft Anti Slip Tape

2.00 (1)
Adhesive Force (N/25mm)
6.6
Tensile Strength (N/25mm)
137
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
6
Base Material
Polyvinyl chloride (PVC)
Tape Width (mm)
50
...see all
Product Options
ADD TO CART
Caution Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutter is necessary for cutting. Brown 391-8394 1Roll 1 ST07T 39542806 21.05 SGD
In stock
- White 391-8386 1Roll 1 ST06T 39542815 21.06 SGD
In stock
Cutter is necessary for cutting. Light Brown 391-8378 1Roll 1 ST05T 39542824 21.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Prevent falls
2
From Japan
On 2014-06-10 12:00:21
I tried it in the handrail of the bathroom and the rupture of the floor, the handrail was OK and the floor peeled off.
This review is about item#39542815.

Related Products