Buy more than* S$200* and get FREE SHIPPING

Luminous Film L-NIGHT

Caution
Cutter is necessary for cutting.
Purpose
Available to prepare for blackout without dropping illuminance as possible as you can if you put on transparent materials such as LED fluorescent and glass window.
Adhesive Force (N/25mm)
18 (to glass)
Adhesive
Acrylic
Tape Thickness (mm)
0.41
Tape Length (m)
0.25
Base Material
Luminous layer / PVC film
Tape Width (mm)
50
Weight (g)
10.6
Color
Green
TRUSCO Part Number
394-7653
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 LNIGHT 39543061 13.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products