Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Adapter Tape Width (mm) Adapter Tape External Diameter (phi mm) TRUSCO Part Number Caution TKG Part Green Purchasing Law Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Adapter Tape Width (mm) Adapter Tape External Diameter (phi mm) TRUSCO Part Number Caution TKG Part Green Purchasing Law Dimensions (Width W x Depth D x Height H) (mm) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Up to 24 Up to 114 394-6746 - - - 46x160x109 - 1PC 1 TD100BK 39543095 28.99 SGD
In stock
Black Max24 Max114 394-6754 Tape is sold separately - - 82x200x109 - 1PC 1 TD200BK 39543104 39.99 SGD
In stock
White - - - Tape is sold separately 4-1212-0601 Fit 82x200x109 Grill 1PC 1 TD-200-WH 00433746 39.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to paste merchandise
4
From Japan
On 2014-02-19 13:27:14
It is good because the main body is made of metal and has a sense of stability, so it will not be chipped, but if the ring of the tape is also made of metal it is even better.
This review is about item#39543095.

Related Products