Buy more than* S$200* and get FREE SHIPPING

Scotch Clear Tape

Core Diameter (mm)
25
Tape Length (m)
35
...see all>
Product Options
ADD TO CART
Adhesive Material Specification Tape Thickness (mm) Base Material Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Material Specification Tape Thickness (mm) Base Material Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic pressure sensitive adhesive [Substrate] special polypropylene film With dispenser 0.054 Special polypropylene film 18 Transparent - 1Roll(18mmx35m) 1 600-1-18D 76122611 -
Discontinued
[x]
- - - 0.046 Special polypropylene film 18 Clear - 1Roll 1 600118C 39543122 -
Discontinued
[x]
- - - 0.046 Special polypropylene film 12 Clear 370-0267 1Roll 1 600112C 39543113 -
Discontinued
[x]
- - - 0.046 - 12 - - 1roll 1 600-1-12D 76122593 -
Discontinued
[x]
ADD TO CART

Related Products