Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bag Sealer

4.60 (5)
Materials (Blade)
Hardened steel (SK-5)
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Material (Body) Color TRUSCO Part Number Adapter Tape Width (mm) Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Material (Body) Color TRUSCO Part Number Adapter Tape Width (mm) Purpose 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75x219x151 905 Steel Blue 389-4665 - Neck seal of product bags. 3-1318 1PC 1 TBS-12 39543174 34.99 SGD
Shipped after 2018-07-02
71x218x150 - Stainless steel (SUS304) Silver 389-4673 9 - - 1PC 1 TBSS9 39543201 39.99 SGD
In stock
73x218x150 599 Stainless steel (SUS304) Silver 389-4681 12 Neck seal of product bags. 3-1318 1PC 1 TBSS-12 39543192 42.99 SGD
In stock
72x219x151 - Steel Blue 389-4657 9 - - 1PC 1 TBS9 39543183 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Use it in a humid place.
4
From Japan
On 2017-04-11 16:46:51
Although it is used for packaging at the processing plant, the product is also wet and hands of the handling workers are also wet with water, so I was looking for a type that will not rust. There are times when the surface set on the table slips, but I thought that it was good not to rust, I bought it.
This review is about item#39543201.
Packing of vegetables
5
From Japan
On 2017-02-27 08:03:33
It is easy to use. The work is lighter than the old Schiller aircraft. Stainless steel is recommended. It's better to be cheaper! The cutter is also easy to use.
This review is about item#39543201.
Bag packing of pills
5
From Japan
On 2016-05-24 15:10:46
The old instruments had been cutting the extra part of the sealed nylon bag with scissors etc., it was able to simultaneously seal and cut and it is very useful. I wrote that there are knacks in the cut in other reviews, but it was easy to cut. I am satisfied that the stickers are also beautifully finished. It was also cheaper compared to other instruments. it's recommended.
This review is about item#39543183.
To seal the food bag
4
From Japan
On 2016-05-05 21:02:49
Purchased because it is cheap. If you do not get used to cutting the sealer tape, you can not cut the tape well. It is also a tricky item.
This review is about item#39543183.
Packing of vegetables
5
From Japan
On 2016-02-02 23:43:09
Since the back seal is also light with the cutter, the workability was up. The reputation is excellent.
This review is about item#39543201.

Related Products