Buy more than* S$200* and get FREE SHIPPING

Double Sided Tape Cutter

3.50 (2)
Adapter Tape Width (mm)
Up to 25 (core: 76mm or 25)
Dimensions (Width W x Depth D x Height H) (mm)
93x230x50
Color
Silver
TRUSCO Part Number
366-9386
Accessories
Komaki 3 inches 1 inches (25mm) core for, Shinji (76mm) core for core with
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTC118SV 39543217 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
In daily life
5
From Japan
On 2016-05-01 16:59:42
Ease of use is also preeminent, but I purchased it with love at first sight with a stylish design, but I like it very simply, matching it anywhere I put it. I think that I will stick to stationery and purchase it on this machine.
This review is about item#39543217.
Packaging work at shop front
2
From Japan
On 2015-02-08 22:59:39
I was surprised to open the package. It is shiny silver and looks like a mirror. I did not think that silver is shining so much. Because it was a bit flashy, I decided to be "somewhat dissatisfied." The price is satisfying because it was cheaper than other similar products, but I do not know durability etc. unless I continue using it.
This review is about item#39543217.

Related Products