Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cellophane Tape

4.67 (3)
Purpose
To stop general food pack lid (to fix). To seal sorts of envelopes.
Adhesive
Rubber (natural rubber used)
Tape Thickness (mm)
0.056
Tape Length (m)
50
Base Material
Cellophane
Weight (g)
72.5
Specification
Tape Core: green mark certified
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
364-5819 - White 1Roll 1 CTEZ-FW 39543235 5.99 SGD
In stock
364-5801 18 Red 1Roll 1 CTEZ-FR 39543226 5.99 SGD
In stock
364-5797 18 Green 1Roll 1 CTEZ-FG 39543244 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Seal sealed after bottle for doctor
4
From Japan
On 2016-09-29 16:40:21
It looks good after sealing. It is good to be able to choose the tape width
This review is about item#39543226.
Close mouth of oilproof paper bag
5
From Japan
On 2016-06-07 15:07:00
It is using the closing of the mouth of a paper bag containing Frankfurt, a fried chicken and the like. It is convenient to peel off easily when eating, as it is better to paste with oiled hands. I use it also when putting down notes on the wall, but I find it useful.
Food pack lid closure
5
From Japan
On 2016-05-23 11:40:55
Compared to "Kyowa pylon hand-cut lunch boxes with hands" of similar products it is easy to stick, it is easy to stick even hands that did fly etc. When packing deep-fried food etc., this one is better.
This review is about item#39543244.

Related Products