Buy more than* S$200* and get FREE SHIPPING

Coreless Toilet Paper

4.00 (3)
Type
Single
Color
White
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
114x130 18.0 (case) 381-4912 1Case(60PC) 1 71133 39543393 -
Discontinued
[x]
114x170 17.0 (case) 381-4921 1Case(48PC) 1 71200 39543402 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use it in a toilet
3
From Japan
On 2016-05-19 16:48:18
So so
This review is about item#39543402.
I am using it in a dormitory
5
From Japan
On 2016-05-05 16:31:10
It is clean with individual packaging, the paper is soft and comfortable to use.
This review is about item#39543393.
When using a toilet
4
From Japan
On 2015-03-16 08:30:37
It is hygienic in individual packaging and comfortable to use for recycled paper is not bad.
This review is about item#39543402.

Related Products