Buy more than* S$200* and get FREE SHIPPING

Clean Wiper

4.00 (1)
Caution
Not a clean pack.
Purpose
Wiping work which requires high cleanliness.
Class
100 to 1000
Sheet Size (mm)
250x250 (6-fold)
Color
White
Material
Lyocell rayon polypropylene polyethylene
TRUSCO Part Number
375-2402
TGK Product Number
153-55-84-34
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(100Sheetx30Bag) 1 LF33C 39543551 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wipe at product inspection
4
From Japan
On 2017-05-22 15:45:29
Long-term love is not affordable to products. Expensive is a difficult point.
This review is about item#39543551.

Related Products