Buy more than* S$200* and get FREE SHIPPING

Polyester Wiper

5.00 (1)
Purpose
Wiping cloth for clean area.
ISO
ISO Class5 (FED Class 100)
Class
100
Color
White
Material
Polyester
...see all
Product Options
ADD TO CART
Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x150 (Taira-ban) 359-6982 1Case(20Sheetx10Pack) 1 63170 39543752 439.90 SGD
Shipped after 2017-05-29
230 x 230 (Taira-ban) 359-6974 1Case(10Sheetx10Pack) 1 63160 39543761 329.90 SGD
Shipped after 2017-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiping operation of the product defect at the time of product photography
5
From Japan
On 2015-05-16 09:48:16
The material is surprisingly thick, it has decided feel is worthy of those who used to wipe the liquid than those of the dry state. In the dry state is impressive, such as A-okay.
This review is about item#39543761.

Related Products