Buy more than* S$200* and get FREE SHIPPING

Wipe All X70

Purpose
To wipe a large amount.
AS ONE Part Number
6-7388-23
Dimensions (Width x Length) (mm)
317x295.8
Paper Tube Inside Diameter (mm)
60
Sheet Size (mm)
317x340
Outer Diameter (phi mm)
355
Color
White
Material
(Case) About 89x5x147
TRUSCO Part Number
364-6955
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(870Cutx1Roll) 1 60232 39543804 209.99 SGD
In stock
ADD TO CART

Related Products