Buy more than* S$200* and get FREE SHIPPING

Wiping Cloth Toraysee MK Clean Cloth, Clean Room Use

5.00 (1)
Fabric
Knit
Class
100
Color
White
Thickness (mm)
0.48
Material
Polyester microfiber
...see all>
Product Options
ADD TO CART
Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240x240 387-1878 1Bag(10Sheet) 1 MK24HCP10P 39544233 39.99 SGD
In stock
145x145 387-1851 1Bag(20Sheet) 1 MK14.5HCP20P 39544224 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning parts of semiconductor manufacturing equipment
5
From Japan
On 2014-08-15 08:31:21
Cleaning without re-adhesion from cloth Easy cleaning Easy to use for wiping glasses Clear feeling is better than the previous cross UP
This review is about item#39544224.

Related Products