Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiping Cloth

Purpose
Wipe off work of high viscosity adhesive.
Fabric
Knit
Sheet Size (mm)
240x240
Color
White
Thickness (mm)
0.48
Material
Polyester microfiber
TRUSCO Part Number
387-1860
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 MK24H10P 39544242 36.99 SGD
In stock
ADD TO CART

Related Products