Buy more than* S$200* and get FREE SHIPPING

Paper Towel, ECO

4.00 (1)
Color
White
...see all
Product Options
ADD TO CART
Purpose Sheet Size (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Sheet Size (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wipe hands 230x220 Medium format 378-3774 1Case(100Sheetx50Pack) 1 703225 39544373 -
Discontinued
[x]
Wipe hands 170x220 Oval gold coin 378-3685 1Case(200Sheetx40Pack) 1 603038 39544407 -
Discontinued
[x]
- 230x220 Medium size 378-3693 1Case(200Sheetx30Pack) 1 613962 39544416 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a wipe
4
From Japan
On 2014-04-05 17:02:30
The fabric is also thick and easy to use.
This review is about item#39544416.

Related Products