Buy more than* S$200* and get FREE SHIPPING

Super Absorption Sponge

2.75 (4)
Color
Blue
Thickness (mm)
35
Material
PVA sponge
...see all
Product Options
ADD TO CART
Purpose Dimensions (Vetical x Horizontal) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (Vetical x Horizontal) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 260x180 385-3501 1PC 1 616B 39544556 30.17 SGD
In stock
To wipe water 180x130 - 1PC 1 614B 39544565 14.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
When car wash
2
From Japan
On 2017-04-24 15:19:13
I used it the other day but it was not absorbed beautifully due to poor water absorption. Is it not easy to use? I do not know details unless you try to use it a bit more!
This review is about item#39544565.
clean up
3
From Japan
On 2017-01-29 15:23:58
Absorbency is good, but sponge is hard, so it is quite powerful to squeeze
This review is about item#39544556.
car wash
1
From Japan
On 2016-05-01 17:51:07
Personally not suitable for car wash? It is hard to use.
This review is about item#39544565.
Water absorption at factory line
5
From Japan
On 2014-10-27 16:57:44
I was in trouble because there were some places where water leaked on the line of the factory, but it was solved after using this water absorbing sponge block. As you continue to use it will get harder so I regularly purchase and exchange it.
This review is about item#39544556.

Related Products