Buy more than* S$200* and get FREE SHIPPING

Microfiber Cleaning Cloth

Caution
Years of endurance: around one year (standard). When you wash, use fabric conditioner. Use laundry net.
Purpose
To clean painted surfaces of automobiles and outdoor hard surfaces like windshield. To remove oil stains of tools and machineries.
Sheet Size (mm)
380x380
Weight (g)
49
Color
Gray
Material
82% polyester, 18% polyamide
TRUSCO Part Number
381-3045
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 7633172 39544626 53.85 SGD
Shipped after 2017-01-31
ADD TO CART

Related Products