Buy more than* S$200* and get FREE SHIPPING

Cookie Sheet

4.00 (1)
Length (m)
20
Width (mm)
330
Material
Parchment paper
TRUSCO Part Number
385-9444
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 325015 39544635 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Under the ingredients
4
From Japan
On 2016-08-21 13:30:56
It is a good item only for maker items.
This review is about item#39544635.

Related Products