Buy more than* S$200* and get FREE SHIPPING

Absorbent Floor Mat

Caution
*Keep away from fire.* Follow the rules of the local government on disposal.
Purpose
Oil and water resistant. Anti-fatigue cushion for standing work. Carpet of passage in the factory.
2015 Trusco Published Pages
4 2075
2014 TRUSCO Published Page
3-1019
Absorbed Amount
(Oil) 73.5L / winding
Length (m)
25
Type
Roll type
Color
Gray
Weight (kg)
5.6
Thickness (mm)
2
Width (mm)
900
Material
Natural fiber principal (wool), polypropylene
TRUSCO Part Number
392-5986
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TFGR925 39544793 609.90 SGD
In stock
ADD TO CART

Related Products