Buy more than* S$200* and get FREE SHIPPING

Water-and-Oil Absorbent Sheet

3.00 (1)
Absorbed Amount
Water 19L / pack, oil 15L / Pack
Dimensions (Vetical x Horizontal) (mm)
300x750
Type
Sheet type
Color
White
Thickness (mm)
2.2
Material
Polypropylene (PP), polyethylene
TRUSCO Part Number
383-1060
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30Sheet) 1 TSM3075 39544802 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For leakage of oil around the machine and recovery of scattered cutting fluid
3
From Japan
On 2015-05-17 15:47:11
There is no problem in terms of performance. I am concerned about printing on the surface.
This review is about item#39544802.

Related Products