Buy more than* S$200* and get FREE SHIPPING

Oil Absorbent Material

3.50 (2)
Thickness (mm)
4
...see all>
Product Options
ADD TO CART
Type Color Material Dimensions (Vetical x Horizontal) (mm) Weight (kg) TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Absorbed Amount (L/box) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Material Dimensions (Vetical x Horizontal) (mm) Weight (kg) TRUSCO Part Number Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Absorbed Amount (L/box) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet type White Polypropylene (PP) 650x650 14 361-3259 For Oil 4 1972 3-0983 (Oil) 200 1Box(100Sheet) 1 AR-65 39544836 519.99 SGD
Shipped after 2018-04-23
- - - 500x500 8 361-3241 - - - - 1box(100sheet) 1 AR-50 39544827 369.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As firefighting equipment
2
From Japan
On 2018-03-31 18:44:50
Price is high Since it is necessary, I bought it, There is feeling that it can not be used easily.
This review is about item#39544827.
Oil change of marine engine
5
From Japan
On 2017-11-26 22:16:42
I am saved a little more fluff. I am concerned that fibers are attached to the engine.
This review is about item#39544827.

Related Products