Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cooler Box

4.00 (3)
Storage Guideline
Six 500ml PET bottle
Outer Dimensions (Width x Depth x Height)(mm)
270x217x270
Storage Amount
Six (standard) 500ml PET bottle
Capacity (L)
7
Depth (mm)
217
Height (mm)
270
Width (mm)
270
Material
Polypropylene, ABS resin, polystyrene foam
Specification
With shoulder belt
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
[Body] Blue, [lid] White 0.9 422-0102 270x217x270 900 1PC 1 CL-7-BL 49015757 31.99 SGD
In stock
[Body] Red, [lid] White - 422-0111 - - 1PC 1 CL-7-RD (204475) 49015766 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For leisure
5
From Japan
On 2018-05-05 16:57:39
It was large and user-friendly. There are many people who have a blue cooler box, so it was dare to make it mistaken for others' stuff but it was correct.
This review is about item#49015741.
A social gathering
5
From Japan
On 2017-11-01 09:25:15
To have the shopping cold and take home when you are on a day party, during a day trip or overnight trip.
This review is about item#39545746.
Automotive cooler box
2
From Japan
On 2014-05-23 21:45:54
Chot was too big. Well ~ this kind of thing ...
This review is about item#39545755.

Related Products