Buy more than* S$200* and get FREE SHIPPING

Duragrid Tile

4.50 (2)
Purpose
Protection and glowing of grass, prevention from mud-splattered in porch and parking, etc.
Color
Green
Thickness (mm)
15
Width (mm)
600
Length (mm)
955
Material
Polypropylene (PP)
TRUSCO Part Number
381-0381
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 RPM9560GR 39546306 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a passage on the lawn
4
From Japan
On 2015-08-04 15:28:58
I purchased as a passage in order to avoid that the ride is direct truck or car chair to lawn. May be the balance of the turf in the backing, we are satisfied with the very good finish. Thank you very much.
This review is about item#39546306.
To lay the bicycle on the ground
5
From Japan
On 2013-05-09 12:45:34
I put a bicycle on the ground. It may be difficult for mud to stick when it is rainy. It can prevent mud splash to some extent. I think that it is the best when you want to stop the flow of mud etc. to the minimum while leaving the ground. It was a moderate size compared with what I had to do with many small joints.
This review is about item#39546306.

Related Products