Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nomad Basic Mat

3.90 (10)
Purpose
Doormat for building and shop. Non-proliferation of water and oil mat for backyard and kitchen entrance. Permanent mat to prevent inrush of sediment and water for plant entrance and working area.
Color
Gray
Thickness (mm)
8
Width (mm)
900
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
690 381-1247 1Sheet 1 BASICS 39546333 44.99 SGD
In stock
1380 381-1239 1Sheet 1 BASICM 39546324 83.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Entrance of machinery factory
5
From Japan
On 2018-06-11 16:24:32
Even though it is very thin, you can not get things that took up dust well I also put it in the entrance of the office and warehouse.
This review is about item#39546324.
Hidden surface of floor
4
From Japan
On 2017-05-29 09:25:26
Hide the welded part of the steel sheet joined together. There are some steps on the concrete floor surface, prevention of chipping and beautification of the apparent.
This review is about item#39546324.
Cleaning feet under the stairs
3
From Japan
On 2017-03-31 15:31:54
It is sufficient from the price, but when putting on a smooth floor it may slide and slip, so I felt the slip on the back side could be a little stronger.
This review is about item#39546333.
For warehouse use
2
From Japan
On 2017-03-21 09:14:49
Because the weight itself is light, I would like to make the slip prevention effect a little stronger. It was a bit unstable to rub off shoes and remove dirt.
This review is about item#39546333.
For lower leg floor
4
From Japan
On 2017-02-23 16:40:19
I was looking for affordable something that I lay for absorbing moisture on the sand of the lower leg, rainy or snowy day. Compared to the lease mat etc, it is much cheaper and maintenance fee is not bothersome at all. I am glad that I found a good one without sticking firmly to the floor and turning firmly. However, because there are only two sizes, I do not say that there is a larger size ....
This review is about item#39546324.
Room entrance mat
4
From Japan
On 2016-05-19 16:57:41
There is a length according to the walking distance of the entrant, keeping the room clean.
This review is about item#39546324.
Used as snow adhesion mat on the entrance
5
From Japan
On 2016-01-30 10:17:49
I lay it in the entrance, preventing the entrance tile from being choked. Since it is a maker item, it will not come up, so it is useful.
This review is about item#39546333.
The entrance mat
2
From Japan
On 2015-07-03 15:21:54
I thought that the back is vinyl and purchased. Although it is supposed to be a slip, if you clean it with water, it will get wet so use it for a different purpose.
This review is about item#39546324.
Deferred at the entrance to the work place (inside)
5
From Japan
On 2015-02-13 19:56:15
I installed it in places where many trucks pass, as well as humans, but it is so thin that it has no effect at all. Moreover, there is a function of anti-slip function, there is no movement at all. It is a wonderful item. Although durability is still unknown, at present there is no problem at all.
This review is about item#39546324.
Installed in the corridor of the room
5
From Japan
On 2014-08-26 13:23:33
Satisfactory It is easy to handle lightly, but it does not move when sticking together when installed. Thin, but garbage on the shoe falls properly. Lack of unsatisfactory point size variations. It's been a week since I started using it, but for now it's a very good feeling. After that, it is unknown how much durability is.
This review is about item#39546333.

Related Products