Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drainage Roll Sheet

Purpose
Suitable for the office of factories and warehouses, locker room, washroom, etc.
2015 Trusco Published Pages
4 2090
2014 TRUSCO Published Page
3-1033
Material (reverse side)
(Non-slip part) elastomer resin
Material (Body)
Polypropylene (Play)
Color
Blue
Weight (kg)
10
Thickness (mm)
17
Width (mm)
600
Length (mm)
3000
Material
(Body) polypropylene (Play) / low density polyethylene / elastomer resin (back slip part) elastomer resin
TRUSCO Part Number
393-0165
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TR-30BL-N 39546421 589.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products