Buy more than* S$200* and get FREE SHIPPING

Staple Remover

2.00 (1)
Blade Width (mm)
25
Width (mm)
44
Length (mm)
130
Material
Aluminum alloy die-casting
TRUSCO Part Number
389-4622
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TNH230 39546805 7.78 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Staple removal at the time of the chair seat Chokawa
2
From Japan
On 2015-09-18 14:49:36
Tip is too thick. Not by removing the staple in this thickness. Sharpening the tip on their own, it was easier to staple removed by reducing the thickness.
This review is about item#39546805.

Related Products