Buy more than* S$200* and get FREE SHIPPING

Roll PP Band

Tensile Strength [N (kg)]
1300[143]
Tape Length (mm)
2500
Fracture Elongation (%)
20 or less
Tape Thickness (mm)
0.63
Paper Tube Inside Diameter (mm)
200
Tape Length (m)
2500
Base Material
Polypropylene (PP)
Tape Width (mm)
15.5
Width (mm)
15.5
Length (mm)
2500
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
382-7313 Blue - 1Roll 1 15.5H-B 39546841 119.90 SGD
Shipped after 2017-03-27
382-7321 Transparent - 1Roll 1 15.5H-N 39546832 119.90 SGD
Shipped after 2017-03-27
382-7330 Yellow 10 1Roll 1 15.5H-Y 39546823 119.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products