Buy more than* S$200* and get FREE SHIPPING

Roll PP Band

3.00 (1)
Fracture Elongation (%)
25 or less
Tape Thickness (mm)
0.58
Paper Tube Inside Diameter (mm)
200
Length (mm)
2500
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) Color Width (mm) TRUSCO Part Number Weight (kg) Tensile Strength [N (kg)] Tape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Color Width (mm) TRUSCO Part Number Weight (kg) Tensile Strength [N (kg)] Tape Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene 12.0 Yellow 12.0 382-7305 - 1000[102] 3000 1Roll 1 12SS-Y 39546857 119.99 SGD
Shipped after 2018-04-25
Polypropylene (PP) 15.5 Transparent 15.5 382-7356 - 1300[132] 2500 1Roll 1 15.5SS-N 39546893 94.99 SGD
In stock
Polypropylene 12.0 Transparent 12.0 382-7291 - 1000[102] 3000 1Roll 1 12SS-N 39546866 119.99 SGD
Shipped after 2018-04-25
Polypropylene (PP) 15.5 Yellow 15.5 382-7364 9 1300[132] 2500 1Roll 1 15.5SS-Y 39546884 94.99 SGD
In stock
Polypropylene (PP) 15.5 Blue 15.5 382-7348 9 1300[132] 2500 1Roll 1 15.5SS-B 39546902 94.99 SGD
In stock
Polypropylene 12.0 Blue 12.0 382-7283 - 1000[102] 3000 1Roll 1 12SS-B 39546875 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wrap for load collapse at delivery
3
From Japan
On 2014-12-25 13:13:04
This time, I ordered for the first time. Because it rolls so as not to collapse the load, it was good at low price.
This review is about item#39546893.

Related Products