Buy more than* S$200* and get FREE SHIPPING

Hand Clamping PP Band Cover

4.83 (6)
Band Width (mm)
(Winding width) within 120
Dimensions (Width W x Depth D x Height H) (mm)
410x410x120
Outer Diameter (phi mm)
380
Base Material
Polyester
TRUSCO Part Number
363-1583
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PPBC09820 39546911 25.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Packing work, etc.
5
From Japan
On 2015-07-14 18:14:55
PP band does not become entangled, easy to use.
This review is about item#39546911.
It is packing of cardboard
5
From Japan
On 2015-03-22 17:20:41
With or without a item, which had been considered not to embarrass separately. In fact, it is the point of whether to issue this amount of money there makes sense to use this product. However, actually the result of working with the item, it was uneven effortless. Without that become entangled become Innovation Gucha, I think that could work in a very non-stress.
This review is about item#39546911.
Packing work in a narrow place
5
From Japan
On 2014-08-14 14:35:18
Made has firmly, easy to carry, it was good because the accessories can be stored. I put a clip to secure the distal end portion of the band in the self-made. I'm glad if it with from the beginning.
This review is about item#39546911.
PP so that the band is not entangled
4
From Japan
On 2014-06-16 08:45:44
I have purchased the 1000m PP band, but because you've at stake at the time of use, was purchased this cover. Using easy to use, but because of such things or dirty or wet, I want a little more thought the material.
This review is about item#39546911.
It is used for packing.
5
From Japan
On 2014-02-16 13:18:53
Until now, I put it in a cardboard case, but it seems to be able to go to the end neatly. The state of goods is also good.
This review is about item#39546911.
packing
5
From Japan
On 2013-10-29 17:31:00
When I used the pp band, I was getting tangled up and frustrated so far, but I am grateful that the stress has improved. I hope to use it sooner.
This review is about item#39546911.

Related Products