Buy more than* S$200* and get FREE SHIPPING

Polyester Band

Tape Length (mm)
1300
Fracture Elongation (%)
15
Paper Tube Inside Diameter (mm)
200
Tensile Strength (kg)
480
Base Material
Polyester
Tape Width (mm)
19
Color
Black
Thickness (mm)
0.7
TRUSCO Part Number
382-2613
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 E197E 39546927 319.90 SGD
In stock
ADD TO CART

Related Products