Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyester Band

Fracture Elongation (%)
15
Paper Tube Inside Diameter (mm)
200
...see all>
Product Options
ADD TO CART
Weight (kg) Thickness (mm) TRUSCO Part Number Length (m) Width (mm) Tape Length (mm) Tensile Strength (kg) Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) TRUSCO Part Number Length (m) Width (mm) Tape Length (mm) Tensile Strength (kg) Base Material Tape Width (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.5 0.6 382-2869 - - 1000 450 Polyester 19 Black   1Roll 1 G-196 39546936 209.99 SGD
In stock
11.5 0.6 382-2834 900 16 - 380 - - -   1set(2roll) 1 G166 41101051 309.99 SGD
In stock
11.8 - 382-2842 1100 19 - 300 - - - *[No return] You cannot return this product. For details, see FAQ. 1set(2roll) 1 G194 41101067 319.99 SGD
Shipped after 2018-06-27
11.5 - 382-2851 900 19 - 380 - - -   1set(2roll) 1 G195 41101076 319.99 SGD
In stock
ADD TO CART

Related Products