Buy more than* S$200* and get FREE SHIPPING

Packing Machine Use Strong PP Packing Band

Fracture Elongation (%)
20
Paper Tube Inside Diameter (mm)
200
Base Material
Polypropylene (PP)
Color
Gray
Width (mm)
19
...see all
Product Options
ADD TO CART
Breaking Strength (kg) Thickness (mm) Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Strength (kg) Thickness (mm) Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
350 0.75 1800 382-3393   1Roll 1 H1935 39546945 189.90 SGD
In stock
450 - 1500 382-3407 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 H1945 39546954 189.90 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products