Buy more than* S$200* and get FREE SHIPPING

Strong PP Packing Band, Metal Fittings Seal

4.60 (5)
Fracture Elongation (%)
20
Paper Tube Inside Diameter (mm)
200
Length (m)
250
Color
Gray
Material
Polypropylene (PP)
...see all
Product Options
ADD TO CART
Breaking Strength (kg) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Breaking Strength (kg) Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 0.85 19 382-4934 1Roll 1 R1945 39546981 34.00 SGD
Shipped after 2017-07-24
300 0.75 16 382-4918 1Roll 1 R1630 39546963 24.82 SGD
Shipped after 2017-07-24
350 0.75 19 382-4926 1Roll 1 R1935 39546972 28.15 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To pack the wooden box
3
From Japan
On 2017-06-20 15:19:08
I bought it because packing a wooden box containing heavy objects was unbearable in the general PP band. Although the band itself seems to be reasonably durable, it is wound in a disk shape and only four points are tied up with strings, so care must be taken in handling. Once it collapses it is difficult to rewind, but how are everyone doing? I have to make even a special round table.
This review is about item#39546963.
A band for placing the engine on the pallet and fixing it
5
From Japan
On 2015-07-16 15:34:53
There is strength enough not to compare with normal PP band.
This review is about item#39546963.
Export packing
5
From Japan
On 2014-08-26 15:45:05
It is used for packing luggage to be exported abroad, but it is strong and most comfortable to use!
This review is about item#39546963.
Wood packing work
5
From Japan
On 2014-02-05 17:46:15
It is very strong. Since the surface is slippery, it is necessary to get used to handling. Very quick from order to goods arrival, more than 3,000 yen free shipping fee is also saved.
This review is about item#39546981.
Packing of products
5
From Japan
On 2013-11-08 11:15:18
There is also thickness and strength
This review is about item#39546981.

Related Products