Buy more than* S$200* and get FREE SHIPPING

3M Scotch Pastable and Removable Tape

5.00 (2)
Tape Thickness (mm)
0.051
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Specification Roll Core Diameter (mm) Environmental Information Core Diameter (mm) Tape Length (m) Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Roll Core Diameter (mm) Environmental Information Core Diameter (mm) Tape Length (m) Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 25 - - 20 12 - 1roll 1 811-1-12D 76123056 4.24 SGD
Shipped after 2017-11-24
001-8643 Small roll type (tape only) - - 25 30 18 Semitransparent 1Roll 1 811-1-18C 39543131 7.68 SGD
Shipped after 2017-11-24
001-8660 Small winding type (with dispenser) - - 25 15 18 Semitransparent 1Roll 1 811-1-18D 39543147 5.08 SGD
Shipped after 2017-11-24
- In clear case 25 Pollutant reduction - 30 12 Translucent 1Roll 1 811-1-12C 76123047 5.56 SGD
Shipped after 2017-11-24
- - 25 - - 15 18 - 1roll 1 811-1-18D 76123074 6.71 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Paste memos etc in documents
5
From Japan
On 2015-12-17 14:53:14
There are no scratches or scratches remaining, it sticks to peel off, it has become a necessity item to use many times. Of course, I will continue to purchase.
This review is about item#39543131.
Correction of documents etc.
5
From Japan
On 2014-05-12 18:38:12
There is no particular problem
This review is about item#39543131.

Related Products