Buy more than* S$200* and get FREE SHIPPING

Net Tube

5.00 (1)
2015 Trusco Published Pages
3 0916
2014 TRUSCO Published Page
3-1474
Length (m)
25
Material
LD polyethylene (PE)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Mass (g /package) Compatible Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Mass (g /package) Compatible Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
366-1792 330 5-20 White 1Roll 1 KP9-01 39547067 30.99 SGD
In stock
366-1806 630 20-40 Blue 1Roll 1 KP9-02 39547076 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product protection
5
From Japan
On 2015-03-26 18:17:00
Until now it was the process of cutting the air cap, wrapping around the product and stopping it with tape, but saving the time and effort after cutting, efficiency improved. In addition to that, the finish is pretty beautiful than ever, so it is also popular with end users.
This review is about item#39547076.

Related Products