Buy more than* S$200* and get FREE SHIPPING

Non-Slip Sheet Cut Type

4.20 (5)
Type
Cut sheet type
Color
Black
Thickness (mm)
0.2
Width (mm)
1100
Length (mm)
1100
Material
Polyethylene (PE)
TRUSCO Part Number
387-1371
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BKNS1100X1100MM 39547121 12.02 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Put the package in the cardboard case into the plastic pallet (customer paid) to the customer and deliver the package
5
From Japan
On 2016-06-17 16:13:29
Occasionally there were occasions when a corrugated cardboard case was scratched on a plastic pallet and there were occasions when the box got scratched but occasionally it disappeared at all.
Used for fixing working table
5
From Japan
On 2016-02-01 14:46:06
It is very convenient to cut freely. I just wanted to see sustainability and durability as I just bought it.
This review is about item#39547121.
As a nonslip
5
From Japan
On 2015-09-04 16:13:49
Despite being thin, there are effects. There are also places where it was torn because it was too thin. That will be effective.
This review is about item#39547121.
Foot wiping mat
1
From Japan
On 2014-12-17 15:56:36
Although it does not slide within the beginning, it started to slide soon after a few days.
This review is about item#39547121.
It is used to prevent falling when stored in automatic warehouse.
5
From Japan
On 2014-03-05 22:16:55
If the pallet is worm-eaten from the bundle, its own weight will become lighter and it will become slippery with vibration, so we are trying to prevent falling by spreading this product. Although it works as intended, purchasing in large quantities makes me feel a bit higher, so I'm wondering whether I will continue purchasing it in the future.
This review is about item#39547121.

Related Products