Buy more than* S$200* and get FREE SHIPPING

Grip Tape, Shock Absorption Type

4.60 (5)
Tape Length (mm)
1020
Adhesive
Polyurethane resin
Tape Thickness (mm)
2.5
Tape Length (m)
1.02
Tape Width (mm)
27
Weight (g)
8
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-1003 2-0743 Nonwoven fabric Violet 1PC 1 ST-110V 39547164 5.99 SGD
In stock
389-1011 2-0743 Nonwoven fabric White 1PC 1 ST-110W 39547182 5.99 SGD
In stock
389-0970 2-0743 Nonwoven fabric Green 1PC 1 ST-110G 39547146 5.99 SGD
In stock
389-0961 - Nonwoven fabric Dark Blue 1PC 1 ST-110D 39547155 5.99 SGD
In stock
389-0953 - Nonwoven fabric Black 1PC 1 ST-110B 39547173 5.99 SGD
In stock
389-1020 - Nonwoven fabric Yellow 1PC 1 ST-110Y 39547137 5.99 SGD
In stock
389-0988 2-0743 Nonwovenfabric Light blue 1PC 1 ST-110L 39547191 5.99 SGD
In stock
389-0996 2-0743 Nonwovenfabric Red 1PC 1 ST-110R 39547207 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Kanachi
4
From Japan
On 2017-11-23 18:20:42
Very easy to use, easy to put power. I just do not understand the exhaustion level. I'm looking forward to how long it can be used.
This review is about item#39547173.
Baseball bat
5
From Japan
On 2016-04-19 11:41:25
Grip is pretty good. I will not slip. I am looking forward to see how durability is
This review is about item#39547173.
As a grip on the bat
4
From Japan
On 2014-07-02 16:30:27
Feeling of the surface is good, but the back side is not attached with a double-sided tape It is turned over
This review is about item#39547173.
I will wind up in the aluminum shinchi (because the glove gloom becomes black)
5
From Japan
On 2013-05-17 15:37:17
Cushion is attached, it is easy to grip.
This review is about item#39547137.
Fishing rod slip prevention
5
From Japan
On 2013-02-19 13:36:44
I use it for slipping fishing rod. Soft grasping is soft and grip force is stopped with heat shrink tape because the beginning and end of the GOOD winding will come off.
This review is about item#39547173.

Related Products