Buy more than* S$200* and get FREE SHIPPING

Cardboard Roll

5.00 (2)
Purpose
For general packaging. Packaging, cushioning material, curing, etc.
Length (m)
5
Weight (g)
600
Color
Craft
Thickness (mm)
1.95
Width (mm)
900
Material
Yellow
TRUSCO Part Number
367-4070
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-270 39547216 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ceramic packaging
5
From Japan
On 2017-05-24 14:34:23
If I thought it was harder to handle, I like it because it is soft and has covering power.
This review is about item#39547216.
Product shipping packaging
5
From Japan
On 2017-05-21 18:15:32
Good product performance is good, much more your company's response is better. (Thanks)
This review is about item#39547216.

Related Products