Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anylock Seal Stick

4.33 (3)
Operating Temperature Range (deg C)
-30-120
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color Material Mass (g /package) Effective Length (mm) Length (mm) TRUSCO Part Number Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color Material Mass (g /package) Effective Length (mm) Length (mm) TRUSCO Part Number Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3-1462 Pink Polypropylene (PP) 15 150 185 390-5497 Moisture prevention. Long-term storage. 3 0903 1Bag(2PC) 1 NAPI-42 39547277 4.99 SGD
In stock
- - - 25 250 285 390-5471 - - 1bag(2pc) 1 NAGR-22 39547252 5.99 SGD
In stock
- - - 20 190 225 390-5489 - - 1bag(2pc) 1 NAOR-32 39547261 4.99 SGD
In stock
- - - 11 100 125 391-3716 - - 1bag(2pc) 1 NAYE-52 39547286 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Close the opened food bag
4
From Japan
On 2016-05-09 19:24:57
Unless the packaging is a thick material such as paper, it is easy to use product. There is also a hood clip, but because there is not much length to be closed tightly, it was necessary to narrow the width of the bag, but there is also a long thing here so it is not necessary, so deformation of the bag is kept to a minimum The place where storage can be done more easily is the strength.
This review is about item#39547261.
Home use
4
From Japan
On 2016-02-07 10:04:05
Unlike rubber bands and clips, it is attractive to seal the bag flat. For that reason it does not take up space for storage and it is easy to find when using it. However, it is somewhat weak against the force in the longitudinal direction (along the bar), and it may crack as if it cracks when you hit it.
This review is about item#39547277.
Seal preservation of opened sweets bag
5
From Japan
On 2013-10-12 18:23:42
It is a sliding type stick zipper that just passes the stick through the opening of the bag. Easy to handle, quick opening and closing can be used without stress. It is very convenient because freshness can be maintained as it is with the opened sweets bag. I think the structure is simple so it will not break easily.
This review is about item#39547252.

Related Products